Shop All Bollards
Wausau Tile
Bollard, Square, 18in.Lx18in.Wx58in.H
Mfr # TF6050W22
Zoro # G3444911
product price: $1,748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,748.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 58 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6050W22
- Zoro # G3444911
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 58 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Square |
Finish | Weather Stone |
Item | Security Bollard |
Net Weight | 850 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 850 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 58 in, Weight 850 lb, Product Type Permanent, Shape Square, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-15CH)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1175 lb. (200 RU15)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- VESTIL LIGHT & SIREN FOR SPRING LOADED BOLLARD (SPBOL-BL)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- VESTIL BOLLARD ENERGY ABSORBING 8"X8" (BOL-EAM-8X8)
- Wausau Tile Warehouse Safety Guards & Protectors