Shop All Bollards
Wausau Tile
Bollard, Square, 18in.Lx18in.Wx42in.H
Mfr # TF6083W22
Zoro # G3444780
product price: $1,504.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 42 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6083W22
- Zoro # G3444780
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 42 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 675 lb |
Shape | Square |
Finish | Weather Stone |
Item | Security Bollard |
Weight | 700 lb |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Aluminum, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 42 in, Weight 700 lb, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb (4M-3048-6PH)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- DAPHNES DINNETTE 6 Bushel Tub Polyethylene Bulk Movers, 20 x 23.25 x 32.25 in. (DA2638056)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ZORO SELECT Bollard, Safety (3KR45)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, White (CL1386I)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386DD)
- POST GUARD Collapsible Bollard, 3"X36", Yellow (COLLAPSIBLE 110-336)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- Wausau Tile Bollards