Shop All Bollards
Wausau Tile
Bollard, Square, 18in.Lx18in.Wx42in.H
Mfr # TF6039W22
Zoro # G3444948
product price: $620.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$620.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 42 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6039W22
- Zoro # G3444948
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 42 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Item | Security Bollard |
Net Weight | 1,175 lb |
Finish | Weather Stone |
Shape | Square |
Weight | 1,175 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 42 in, Weight 1,175 lb, Product Type Permanent, Shape Square, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- RONSTAN D Shackle, Screw Pin, 1545 lb. (RF617)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- VESTIL Bollard - Offset Steel (OBOL-53-4.5)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- Wausau Tile Bollards