Shop All Bollards
Wausau Tile
Bollard, Square, 18in.Lx18in.Wx36in.H
Mfr # TF6056W22
Zoro # G3444887
product price: $446.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 36 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6056W22
- Zoro # G3444887
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 36 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Square |
Item | Security Bollard |
Finish | Weather Stone |
Net Weight | 730 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 730 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 730 lb, Product Type Permanent, Shape Square, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- HARRINGTON Manual Chain Hoist, 1000lb, 15ft. Lift (CB005-15)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 150' per Square Pail (T0143326)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC335T)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots for Underground (652900G)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 36ftftH (670577)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386OO)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385DD)
- Wausau Tile Bollards