Shop All Bollards
Wausau Tile
Bollard, Square, 18in.Lx18in.Wx36in.H
Mfr # TF6051W22
Zoro # G3444905
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$1,704.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 36 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF6051W22
- Zoro # G3444905
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 36 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Net Weight | 730 lb |
Item | Security Bollard |
Shape | Square |
Weight | 350 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 350 lb, Product Type Permanent, Shape Square, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- US CARGO CONTROL 3/8" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC38-25PK)
- GUARDIAN EQUIPMENT Guardrail Post Stair Mount, 6 In. W (61141)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- GLOBAL INDUSTRIAL Movable Bollard with Wheels, 42ftftH, Yellow (670768)
- VESTIL 42" x 4.5" Pipe Bollard with Slots (BOL-JK-42-4.5)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Walmart Blue (CL1386Z72)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- Wausau Tile Warehouse Safety Guards & Protectors