Shop All Bollards
Wausau Tile
Bollard, Square, 13in.Lx13in.Wx33in.H
Mfr # TF6123W22
Zoro # G3444701
product price: $368.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 13 in
- Overall Height 33 in
- Overall Width 13 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6123W22
- Zoro # G3444701
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 13 in |
Overall Height | 33 in |
Overall Width | 13 in |
Outside Dia. | 13 in |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 420 lb |
Shape | Square |
Item | Security Bollard |
Finish | Weather Stone |
Weight | 420 lb |
Description
Decorative Bollard, Overall Length 13 in, Overall Width 13 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 33 in, Weight 420 lb, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- VALLEY CRAFT Drum Truck, 800 lb. Ld Cap., Assembled (F89503)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- POST GUARD Post Guard Bollard Cover CL1385FASSY, 412Dia X 52H, Yellow WWhite Tape (CL1385FASSY)
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- PLASTICADE Plasticade Bollard Cover (BOL652Y1PK)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Red (3519W)
- Wausau Tile Bollards