Shop All Bollards
Wausau Tile
Bollard, Square, 12in.Lx8in.Wx36in.H
Mfr # TF6004W22
Zoro # G3445176
product price: $356.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 36 in
- Overall Width 8 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6004W22
- Zoro # G3445176
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 36 in |
Overall Width | 8 in |
Outside Dia. | 12 in |
Outside Diameter | 12 in |
Manufacturer Warranty Length | 2 yr |
Installed Height | 36 in |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 305 lb |
Shape | Rectangular |
Item | Security Bollard |
Finish | Weather Stone |
Weight | 305 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Mounting Style | Bolt-On |
Includes Mounting Hardware | Not Included |
Striping | No |
Product Type | Permanent |
Cap Adjustability | No Cap |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 12 in, Overall Width 8 in, Material Concrete, Wall Thickness 2.0 in, Color Gray, Finish Weather Stone, Overall Height 36 in, Installed Height 36 in, Weight 305 lb, Outside Diameter 12 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Rectangular, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- VESTIL Magnetic Lifter (ML-6)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- MAG-MATE Replacement Capacity Sticker (900204)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385F)
- ZORO SELECT Bollard, Concrete, 5", 36 In. H, Yellow (1753)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YRT)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Whi (CL1385F ASSY)
- Wausau Tile Bollards