Shop All Bollards
Wausau Tile
Bollard, Square, 12in.Lx22in.Wx36in.H
Mfr # TF6063W22
Zoro # G3444878
product price: $301.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$301.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 36 in
- Overall Width 22 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6063W22
- Zoro # G3444878
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 36 in |
Overall Width | 22 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Net Weight | 400 lb |
Shape | Square |
Item | Security Bollard |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 400 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 22 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 400 lb, Product Type Permanent, Shape Square, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- DAYTON Caster Kit (MH4ECW606G)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown (CL1386PNT)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HD)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- Wausau Tile Bollards