Shop All Bollards
Wausau Tile
Bollard, Soccer Ball, 24in.Lx24in.Wx24in.H
Mfr # TF6212W22
Zoro # G3444625
product price: $808.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$808.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 24 in
- Overall Height 24 in
- Overall Width 24 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6212W22
- Zoro # G3444625
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 24 in |
Overall Height | 24 in |
Overall Width | 24 in |
Outside Dia. | 24 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Soccer Ball |
Finish | Weather Stone |
Net Weight | 720 lb |
Item | Security Bollard |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 750 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 24 in, Overall Width 24 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 24 in, Weight 750 lb, Product Type Permanent, Shape Soccer Ball, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABOR SAVING DEVICES Grabbit 18 ft. Telescoping Pole with Z-Tip and J-Tip (82-118)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- ZORO SELECT Roll Pin, 6 x 30mm (D606)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 4 Dia. x 56H, Yellow (670522YL)
- VESTIL Bollard Cap, 4-17/64in. Inside Dia., 1 lb. (BOL-CAP-4.5-P)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386E)
- EAGLE MFG Round Steel Bollard Posts (1764)
- Wausau Tile Bollards