Shop All Bollards
Wausau Tile
Bollard, Round, 9in.Lx18in.Wx38in.H
Mfr # TF6072W22
Zoro # G3444817
product price: $358.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$358.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 9 in
- Overall Height 38 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6072W22
- Zoro # G3444817
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 9 in |
Overall Height | 38 in |
Overall Width | 18 in |
Outside Dia. | 9 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Item | Security Bollard |
Net Weight | 560 lb |
Finish | Weather Stone |
Weight | 620 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 9 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 38 in, Weight 620 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- CASTERHQ Rubber Dolly End Cap, Fits 18"x3" (CB-RDC183)
- DEMAG Trolley, 7500 lb. (U34-310)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- EAGLE MFG Round Steel Bollard Posts (1764)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386TNT)
- Wausau Tile Warehouse Safety Guards & Protectors