Shop All Bollards
Wausau Tile
Bollard, Round, 8in.Lx22in.Wx36in.H
Mfr # TF6097W22
Zoro # G3444729
product price: $337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 8 in
- Overall Height 36 in
- Overall Width 22 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6097W22
- Zoro # G3444729
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 8 in |
Overall Height | 36 in |
Overall Width | 22 in |
Outside Dia. | 8 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 315 lb |
Shape | Round |
Finish | Weather Stone |
Item | Security Bollard |
Weight | 315 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 8 in, Overall Width 22 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 315 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 3/8 in., 350 lb., Style A (JAA038)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 53H, Yellow (670590)
- EAGLE MFG Round Steel Bollard Posts (1743)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 72" H, Yel (DT772YRT)
- Wausau Tile Warehouse Safety Guards & Protectors