Shop All Bollards
Wausau Tile
Bollard, Round, 36in.Lx36in.Wx36in.H
Mfr # TF6101W22
Zoro # G3444710
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$821.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 36 in
- Overall Height 36 in
- Overall Width 36 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF6101W22
- Zoro # G3444710
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 36 in |
Overall Height | 36 in |
Overall Width | 36 in |
Outside Dia. | 36 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Net Weight | 2,200 lb |
Finish | Weather Stone |
Item | Security Bollard |
Weight | 2,200 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 36 in, Overall Width 36 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 2,200 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- PEERLESS CHAIN 3/8 V10 SL HK LAT KIT, UPC, 8410277 (8410277)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1732)
- GLOBAL INDUSTRIAL 60H Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Yellow (238819YL)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YRT)
- ZORO SELECT Bollard, 5", 36 In. H, Yellow (1743PS)
- ZORO SELECT Flexible Bollard, Fold Down, 7-7/16" (122CM)
- Wausau Tile Bollards