Shop All Bollards
Wausau Tile
Bollard, Round, 24in.Lx24in.Wx24in.H
Mfr # TF6091W22
Zoro # G3444747
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 24 in
- Overall Height 24 in
- Overall Width 24 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF6091W22
- Zoro # G3444747
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 24 in |
Overall Height | 24 in |
Overall Width | 24 in |
Outside Dia. | 24 in |
Outside Diameter | 24 in |
Installed Height | 24 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Item | Security Bollard |
Net Weight | 750 lb |
Shape | Sphere |
Weight | 750 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Mounting Style | Bolt-On |
Cap Adjustability | No Cap |
Product Type | Permanent |
Striping | No |
Includes Mounting Hardware | Not Included |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 24 in, Overall Width 24 in, Material Concrete, Wall Thickness 2.0 in, Color Gray, Finish Weather Stone, Overall Height 24 in, Installed Height 24 in, Weight 750 lb, Outside Diameter 24 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Sphere, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring Pin, 3 (MH5PKE23G)
- XTEND + CLIMB Ladder Rung Cover, Silicone, 2KFG1 (TC812)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (1073476)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-SRS-34)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 48H, Yellow (670586)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 6'' Dia. x 60''H, Stone Finish (670526)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1737R)
- Wausau Tile Warehouse Safety Guards & Protectors