Shop All Bollards
Wausau Tile
Bollard, Round, 24in.Lx24in.Wx19in.H
Mfr # TF6082W22
Zoro # G3444799
product price: $422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 24 in
- Overall Height 19 in
- Overall Width 24 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6082W22
- Zoro # G3444799
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 24 in |
Overall Height | 19 in |
Overall Width | 24 in |
Outside Dia. | 24 in |
Outside Diameter | 24 in |
Manufacturer Warranty Length | 2 yr |
Installed Height | 19 in |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Item | Security Bollard |
Net Weight | 630 lb |
Finish | Weather Stone |
Shape | Round |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Mounting Style | Bolt-On |
Weight | 630 lb |
Includes Mounting Hardware | Not Included |
Cap Adjustability | No Cap |
Striping | No |
Product Type | Permanent |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 24 in, Overall Width 24 in, Material Concrete, Wall Thickness 2.0 in, Color Beige, Finish Weather Stone, Overall Height 19 in, Installed Height 19 in, Weight 630 lb, Outside Diameter 24 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XA05031SF)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Material: Steel (PECO 1880)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3E)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1602DFX16)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- POST GUARD Post Guard® Bollard Cover, 8 7/8" Dia. x 52"H, Yellow W/ No Tape, 8x52YNT (8x52YNT)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-5.5)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- ZORO SELECT Bollard, Removable, 6", Carbon Steel, Yellow (IBP06040-Y-F)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- Wausau Tile Warehouse Safety Guards & Protectors