Shop All Bollards
Wausau Tile
Bollard, Round, 18in.Lx18in.Wx58in.H
Mfr # TF6055W22
Zoro # G3444896
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 58 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF6055W22
- Zoro # G3444896
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 58 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Item | Security Bollard |
Finish | Weather Stone |
Net Weight | 980 lb |
Weight | 980 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 58 in, Weight 980 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- HAMILTON Versa-Tech Wheel, 6X2, 1/2Rb (W-620-TE-1/2)
- VESTIL Positive Locking Plate Clamp (LPC-40)
- ZORO SELECT Rope, 600ft, Yllw, 582lb., Polyprpylne (350200-YEL-00600-R0304)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ZORO SELECT Post Sleeve, 4.5" Dia, 52" H, Black (CL1385R)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- VESTIL Fold-Down Bollard, 2 1/2" dia. (PARK-P-60-FD)
- ZORO SELECT Bollard, Removable, 6", Carbon Steel, Yellow (IBP06040-Y-F)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- Wausau Tile Bollards