Shop All Bollards
Wausau Tile
Bollard, Round, 18in.Lx18in.Wx52in.H
Mfr # TF6018W22
Zoro # G3445088
product price: $525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 52 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6018W22
- Zoro # G3445088
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 52 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Finish | Weather Stone |
Net Weight | 1,160 lb |
Item | Security Bollard |
Shape | Round |
Weight | 1,150 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Color Sand, Finish Weather Stone, Overall Height 52 in, Weight 1,150 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 3/8"X8Ft 250 lb Tite Rope (01801)
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L (AHT-H-1948)
- KAHUNA WAGONS Kahuna Wagons-eFoil Board Buggy (EFBB)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- Wausau Tile Warehouse Safety Guards & Protectors