Shop All Bollards
Wausau Tile
Bollard, Round, 18in.Lx18in.Wx42in.H
Mfr # TF6084W22
Zoro # G3444771
product price: $1,526.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,526.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 42 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6084W22
- Zoro # G3444771
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 42 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Item | Security Bollard |
Shape | Round |
Net Weight | 700 lb |
Finish | Weather Stone |
Weight | 700 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 42 in, Weight 700 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15130-001)
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- WERNER Multipurpose Ladder, Stepladder, Straight Configuration, 9 ft, Fiberglass, 375 lb Load Capacity (LDP7306)
- BALLYMORE Rolling Ladder, 30" H x 21" D Platform (WLAR103246-D4)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- POST GUARD Collapsible Bollard, 3"X36", Yellow (COLLAPSIBLE 110-336)
- EAGLE MFG Bollard Sleeves (1732R)
- Wausau Tile Warehouse Safety Guards & Protectors