Shop All Bollards
Wausau Tile
Bollard, Round, 15in.Lx15in.Wx42in.H
Mfr # TF6092W22
Zoro # G3444738
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 15 in
- Overall Height 42 in
- Overall Width 15 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF6092W22
- Zoro # G3444738
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 15 in |
Overall Height | 42 in |
Overall Width | 15 in |
Outside Dia. | 15 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 383 lb |
Shape | Round |
Item | Security Bollard |
Finish | Weather Stone |
Weight | 383 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 15 in, Overall Width 15 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 42 in, Weight 383 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (49H859)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x48x69 (MSEC484F-SLD)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Green (CL1386M)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- EAGLE MFG 42"H Round Steel Bollard Post (1757)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- Wausau Tile Bollards