Shop All Bollards
Wausau Tile
Bollard, Round, 15in.Lx10in.Wx40in.H
Mfr # TF6026W22
Zoro # G3445027
product price: $384.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 15 in
- Overall Height 40 in
- Overall Width 10 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6026W22
- Zoro # G3445027
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 15 in |
Overall Height | 40 in |
Overall Width | 10 in |
Outside Dia. | 15 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 290 lb |
Shape | Round |
Item | Security Bollard |
Finish | Weather Stone |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 290 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 15 in, Overall Width 10 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 40 in, Weight 290 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-5.5)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- VESTIL Bollard - Offset Steel (OBOL-53-4.5)
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- Wausau Tile Warehouse Safety Guards & Protectors