Shop All Bollards
Wausau Tile
Bollard, Round, 14in.Lx16in.Wx39in.H
Mfr # TF6066W22
Zoro # G3444850
product price: $359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 14 in
- Overall Height 39 in
- Overall Width 16 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6066W22
- Zoro # G3444850
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 14 in |
Overall Height | 39 in |
Overall Width | 16 in |
Outside Dia. | 14 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Shape | Round |
Item | Security Bollard |
Net Weight | 600 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 600 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 14 in, Overall Width 16 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 39 in, Weight 600 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- DAYTON Festoon End Clamp, Flat Cable (33N231)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RNT)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLACK (BOL-36-4.5-BK)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- Wausau Tile Bollards