Shop All Bollards
Wausau Tile
Bollard, Round, 14in.Lx14in.Wx41in.H
Mfr # TF6012W22
Zoro # G3445121
product price: $375.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 14 in
- Overall Height 41 in
- Overall Width 14 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6012W22
- Zoro # G3445121
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 14 in |
Overall Height | 41 in |
Overall Width | 14 in |
Outside Dia. | 14 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Item | Security Bollard |
Finish | Weather Stone |
Net Weight | 360 lb |
Weight | 360 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Cap Adjustability | Removable |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 14 in, Overall Width 14 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 41 in, Weight 360 lb, Product Type Permanent, Cap Adjustability Removable, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Vertical Tire Ratcheting "H" Tie-down Strap (20362)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Red) (PRS5-20)
- PEERLESS CHAIN 1/4 G70 CL GRAB HK, YC, 8022255 (8022255)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Blue/White (CL1385WWT)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386HH)
- Wausau Tile Bollards