Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx24in.Wx42in.H
Mfr # TF6080W22
Zoro # G3444808
product price: $520.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 42 in
- Overall Width 24 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6080W22
- Zoro # G3444808
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 42 in |
Overall Width | 24 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Item | Security Bollard |
Finish | Weather Stone |
Net Weight | 880 lb |
Shape | Round |
Weight | 880 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 24 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 42 in, Weight 880 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Spanner Bushing (340300)
- DAYTON Wire Rope Clip, 3/16 In, Maleable Iron (2VKJ1)
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- Wausau Tile Warehouse Safety Guards & Protectors