Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx12in.Wx48in.H
Mfr # TF6023W22
Zoro # G3445045
product price: $359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 48 in
- Overall Width 12 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6023W22
- Zoro # G3445045
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 48 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Shape | Round |
Net Weight | 350 lb |
Item | Security Bollard |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 425 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 48 in, Weight 425 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2801DX3)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (55ET51)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Swivel Caster with Ball Bearing and Brake SCC (SCC-30CS3420-PUB-GB-SLB)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Bollard, 7", 36 In. H, Yellow (1763PS)
- VESTIL Steel Pipe Safety Bollard, 24 x 4-1/2" (BOL-24-4.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- ZORO SELECT Bollard, Concrete, 5", 24 In. H, Yellow (1752)
- Wausau Tile Bollards