Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx12in.Wx42in.H
Mfr # TF6086W22
Zoro # G3444765
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 42 in
- Overall Width 12 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6086W22
- Zoro # G3444765
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 42 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Net Weight | 360 lb |
Finish | Weather Stone |
Item | Security Bollard |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 360 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 42 in, Weight 360 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (32J826)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (63490)
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Standards: ANSI/ICWM (32J988)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-6.5)
- GLOBAL EQUIPMENT Global Industrial„¢ Smooth Bollard Post Sleeve, 8" HDPE Dome Top, Red (BOL8RD)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RNT)
- Wausau Tile Bollards