Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx12in.Wx36in.H
Mfr # TF6027W22
Zoro # G3445018
product price: $355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$355.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 36 in
- Overall Width 12 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6027W22
- Zoro # G3445018
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 36 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 310 lb |
Shape | Round |
Item | Security Bollard |
Finish | Weather Stone |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 310 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 310 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1601DFX7)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1603DFX8)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2200 lb (38EZEEX12)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386HH)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 8'' Dia. x 60''H, Stone Finish (670527)
- Wausau Tile Warehouse Safety Guards & Protectors