Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx12in.Wx30in.H
Mfr # TF6005W22
Zoro # G3445167
product price: $386.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 30 in
- Overall Width 12 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6005W22
- Zoro # G3445167
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 30 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 285 lb |
Shape | Round |
Item | Security Bollard |
Finish | Weather Stone |
Weight | 285 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 30 in, Weight 285 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY STEP Safety Step XL-08C-Y Folding Safety Step - Extra Large, Yellow (XL-08C-Y)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 21200 lb Cap (EN240X16)
- GLOBAL INDUSTRIAL Replacement Semi-Pneumatic 10 Inch Hand Truck Wheel Kit (330CP19)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 48H, Yellow (670586)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Lime Green (CL1386LL52)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Red (238819RD)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- Wausau Tile Warehouse Safety Guards & Protectors