Shop All Bollards
Wausau Tile
Bollard, Golf Ball, 24in.Lx24in.Wx24in.H
Mfr # TF6207W22
Zoro # G3444631
product price: $771.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 24 in
- Overall Height 24 in
- Overall Width 24 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6207W22
- Zoro # G3444631
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 24 in |
Overall Height | 24 in |
Overall Width | 24 in |
Outside Dia. | 24 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Net Weight | 750 lb |
Item | Security Bollard |
Shape | Golf Ball |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 750 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 24 in, Overall Width 24 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 24 in, Weight 750 lb, Product Type Permanent, Shape Golf Ball, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Plate, Black (176549090)
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- ZORO SELECT Bollard, Safety (3KR45)
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- Wausau Tile Warehouse Safety Guards & Protectors