Shop All Bollards
Wausau Tile
Bollard, Football, 18in.Lx18in.Wx33in.H
Mfr # TF6217W22
Zoro # G3444607
product price: $1,024.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 33 in
- Overall Width 18 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6217W22
- Zoro # G3444607
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 33 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Football |
Item | Security Bollard |
Finish | Weather Stone |
Net Weight | 490 lb |
Weight | 495 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 33 in, Weight 495 lb, Product Type Permanent, Shape Football, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Single Pulley, Aluminum, Capacity 5171 lb. (P05WN)
- ZORO SELECT Single-Wheel Threaded Stem Caster, 5 (P17S-RP050K-ST85)
- COLSON ColsonĀ® 2 Series Wheel 5.00005.939 WS - 5 x 2 Polyurethane on Aluminum 1/2 Roller Bearing (5.00005.939 WS)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 5.06 (BPC-48-4.5)
- ZORO SELECT Bollard, 5", 36 In. H, Yellow (1743PS)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Green (CL1386M)
- ZORO SELECT 4-1/2 in. Diameter, 42 in. Height Safety Bollard in Yellow (1GUD6)
- Wausau Tile Warehouse Safety Guards & Protectors