Shop All Bollards
Wausau Tile
Bollard, Baseball, 24in.Lx24in.Wx24in.H
Mfr # TF6202W22
Zoro # G3444659
product price: $816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 24 in
- Overall Height 24 in
- Overall Width 24 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6202W22
- Zoro # G3444659
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 24 in |
Overall Height | 24 in |
Overall Width | 24 in |
Outside Dia. | 24 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 750 lb |
Finish | Weather Stone |
Shape | Baseball |
Item | Security Bollard |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 750 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 24 in, Overall Width 24 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 24 in, Weight 750 lb, Product Type Permanent, Shape Baseball, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4D3C1P6)
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 (AH402496CF)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX76)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN2802NX10)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YWT)
- VESTIL Ductile Iron Decorative Bollard, 39x5 (BOL-CI-39-5)
- POST GUARD Bolt Down Bollard, 6"X42", Yellow (BDB6-48)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- Wausau Tile Bollards