Wausau Tile

9-Loop Powder-Coated Metal Surface Mount Bike Rack


product price: $1,658.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide an additional measure of convenience and safety with the Wausau Tile 9-loop powder-coated metal surface mount bike rack. The looped construction of this bike rack keeps bicycles looking neat and standing securely upright to create a secure environment in which cyclists can park. It can hold up to 11 bicycles at a time and is perfect for use in front of shops restaurants public parks and other establishments looking to upgrade their parking amenities. The looped design allows this rack to hold high-security U-locks so that bikes can be securely fastened.Built to endure harsh conditions this durable metal rack features a tough powder-coated finish that ensures complete sealing of crevices and joints and provides excellent resistance to weather and corrosion. This rack can be easily mounted to flat hard surfaces as a stable and attractive base to hold bicycles mounting hardware not included. Eye-catching and extremely durable this Wausau Tile bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 119''Height: 36''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.