Shop All Bicycle Racks
Wausau Tile
7-Loop Powder-Coated Metal Surface Mount Bike Rack
Mfr # 676MF9011
Zoro # G211899964
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF9011
- Zoro # G211899964
- Country of Origin China
- Category Bicycle Racks
Description
Provide an additional measure of convenience and safety with the Wausau Tile 7-loop powder-coated metal surface mount bike rack. The looped construction of this bike rack keeps bicycles looking neat and standing securely upright to create a secure environment in which cyclists can park. It can hold up to 9 bicycles at a time and is perfect for use in front of shops restaurants public parks and other establishments looking to upgrade their parking amenities. The looped design allows this rack to hold high-security U-locks so that bikes can be securely fastened.Built to endure harsh conditions this durable metal rack features a tough powder-coated finish that ensures complete sealing of crevices and joints and provides excellent resistance to weather and corrosion. This rack can be easily mounted to flat hard surfaces as a stable and attractive base to hold bicycles mounting hardware not included. Eye-catching and extremely durable this Wausau Tile bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 93''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (1A586)
- STENS Safety Switch 430-413 For Ariens 02754100 (430-413)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- ZORO SELECT Ball Quick Coupler, 12 gpm, 4000 psi (AL-QC3/8MB)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- MADRAX Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W (QS-H36-7-IG-G)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- EXTREME MAX 5600.3261 Sport Bike Motorcycle Spool-Style Lift Stand (5600.3261)
- FROG FURNISHINGS CEDAR RECYCLED PLASTIC BIKE RACK (PB BIKECED)
- GLOBAL INDUSTRIAL 111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel (652771)
- Wausau Tile Bicycle Racks