Shop All Bicycle Racks
Wausau Tile
54'' Inground Mount Metal Bike Rack Bollard
Mfr # 676MF9014
Zoro # G611899984
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # 676MF9014
- Zoro # G611899984
- Country of Origin China
- Category Bicycle Racks
Description
Provide a convenient spot for bicyclists to park with the Wausau Tile 54'' inground mount metal bike rack bollard. The construction of this bike rack keeps bicycles looking neat and standing securely upright to create a secure environment in which cyclists can park. It can hold up to 2 bicycles at a time and is perfect for use in front of shops restaurants public parks and other establishments looking to upgrade their parking amenities. The design allows this rack to ensure that bikes remain securely fastened so that your customers can experience complete peace of mind. Plus it doubles as a sturdy protective bollard!Built to endure harsh conditions this durable metal rack bollard features a tough powder-coated finish that ensures complete sealing of crevices and joints and provides excellent resistance to weather and corrosion. This rack can be easily mounted inground as a stable and eye-catching base to hold bicycles wherever needed. Thanks to its extensively durable build this Wausau Tile bike rack bollard will endure the elements for years of reliable service.Overall Dimensions:Diameter: 4''Height: 54''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- FIMCO Double Hose Shank Nozzle (7771955)
- FORTEX FORTIFLEX Pail Rubber 10Qt (N200-10)
- OKLAHOMA JOES MEAT SHEAR BLK/SLV 9.8""L (4567320R06)
- LEISURE SPORTS 2008 Leisure Sports Products Pro Bicycle Adjustable Repair Stand (889696ENG)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- BRIGHTZ Brightz 9700287 Gobrightz Under Bike LED Light Red (9700287)
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- MADRAX Bike Rack, Blk, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-B)
- LEISURE SPORTS 2022 Leisure Sports Six Bike Floor Stand Bicycle Instant Park Pro-Quality (555619QYH)
- ZORO SELECT Bike Rack, Black, Steel, 43-1/2 in., 5-Bike (45MK39)
- Wausau Tile Bicycle Racks