Wausau Tile

52'' Inground Mount Metal U-Style Bike Rack


product price: $778.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a convenient spot for bicyclists to park with the Wausau Tile 52'' inground mount metal u-style bike rack. The construction of this bike rack keeps bicycles looking neat and standing securely upright to create a secure environment in which cyclists can park. It can hold up to 2 bicycles at a time and is perfect for use in front of shops restaurants public parks and other establishments looking to upgrade their parking amenities. The inverted u-style looped design allows this rack to hold high-security locks so that bikes can be firmly fastened and remain secure for peace of mind.Built to endure harsh conditions this durable metal rack features a tough powder-coated finish that ensures complete sealing of crevices and joints and provides excellent resistance to weather and corrosion. This rack can be easily mounted inground as a stable and eye-catching base to hold bicycles wherever needed. Thanks to its extensively durable build this Wausau Tile bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 16''Height: 52''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.