Shop All Bicycle Racks
Wausau Tile
38 1/8'' Inground Mount Metal Bola Bike Rack
Mfr # 676MF9021
Zoro # G811769360
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF9021
- Zoro # G811769360
- Country of Origin China
- Category Bicycle Racks
Description
Provide a convenient spot for bicyclists to park with the Wausau Tile 38 1/8'' inground mount metal bola bike rack. The construction of this bike rack keeps bicycles looking neat and standing securely upright to create a secure environment in which cyclists can park. It can hold up to 2 bicycles at a time and is perfect for use in front of shops restaurants public parks and other establishments looking to upgrade their parking amenities. The uniquely curved bola design allows this rack to hold high-security locks so that bikes can be firmly fastened and remain secure for peace of mind.Built to endure harsh conditions this durable metal rack features a tough powder-coated finish that ensures complete sealing of crevices and joints and provides excellent resistance to weather and corrosion. This rack can be easily mounted inground as a stable and eye-catching base to hold bicycles wherever needed. Thanks to its extensively durable build this Wausau Tile bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 26''Height: 38 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEICING DEPOT 135535 PE Pail Peladow Ice Melt Calcium Chloride Pellets, 50 lbs (00135535 (PE))
- GARDENERS BLUE RIBBON Plant Saucer, 4" (VS4VUS)
- NATIONAL HARDWARE DOOR AND GATE SPRINGS14"" (N342-733)
- TOJA GRID Polyethylene Shade Cloth 8 ft. H X 12 ft. W (G130812GR1)
- GLOBAL INDUSTRIAL KD Bike Rack, Single Sided Version, 6-Bike Capacity (436501)
- EXTREME MAX 5600.3211 Sport Bike Motorcycle Spool-Style Lift Stand (5600.3211)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Blk (9AH38)
- DECKO Floor Double Bicycle Stand (DK41007)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 9-Bike (652779F)
- MADRAX Bike Rack, Blk, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-B)
- VESTIL Galvanized Bicycle Rack, 5.31 x 12.75 x 22.5" (BR-GL-G)
- Wausau Tile Bicycle Racks