Shop All Fences & Gates
Wausau Tile
36'' Surface Mount Steel End Post for Fence Panels
Mfr # 676MF5005
Zoro # G212313285
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # 676MF5005
- Zoro # G212313285
- Country of Origin China
- Category Fences & Gates
Description
Upgrade the appearance of your establishment with the Wausau Tile 36'' surface mount steel end post for fence panels. Constructed from sturdy stainless steel this post features a powder-coated finish that provides an additional layer of durability and corrosion resistance while maintaining the attractive appearance of your building's exterior. Plus the UV-resistant nature of this construction means that this post will withstand tough outdoor conditions with the longevity you need from your outdoor patio fencing.Ideal for use on and around patios plazas parks and streetscapes this post can be paired with compatible panels to create a protective border wherever needed. With a range of panel styles to fit your aesthetic needs customers are sure to be impressed by this eye-catching addition to your establishment's exterior. Mark boundaries create borders and direct foot traffic with this attractive Wausau Tile fence post!Overall Dimensions:Base Length: 6''Base Width: 6''Length: 4''Width: 4''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Little Giant® Safety Aluminum Step Ladder - 2 Step - 10210BA (10210BA)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (TS-151-40X40)
- GIANT DESTROYER Tube Tunnel Garlic 10Pk (00410)
- STENS Air Filter 100-636 For Mtd 951-10732 (100-636)
- MAZELAND Cage Wire 30 in x 15 ft 05 x 1 x 16 Gauge (80101530121)
- VOLM Royal Blue 68"FT Privacy Mesh for 6FT high chain link fences (TKM140750E)
- MIDWEST AIRLINES Midwest Air 36 in. x 100 ft. Galvanized Welded Wire (MI576740)
- MOD-FENCE Mod-Traditional 6' White Traditional Center Gate Panel (881TRAD6GATE)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- YARDGARD Chain Link Fabric, 48"X50 ft., 9 ga. (308804A)
- JACKSON WIRE Netting Poultry 20Ga 1X36X25Ft (12011916)
- Wausau Tile Fences & Gates