Shop All Fences & Gates
Wausau Tile
36'' Surface Mount Steel Corner Post for Fence Panels
Mfr # 676MF5007
Zoro # G412313207
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF5007
- Zoro # G412313207
- Country of Origin China
- Category Fences & Gates
Description
Upgrade the appearance of your establishment with the Wausau Tile 36'' surface mount steel corner post for fence panels. Constructed from sturdy stainless steel this post features a powder-coated finish that provides an additional layer of durability and corrosion resistance while maintaining the attractive appearance of your building's exterior. Plus the UV-resistant nature of this construction means that this post will withstand tough outdoor conditions with the longevity you need from your outdoor patio fencing.Ideal for use on and around patios plazas parks and streetscapes this post can be paired with compatible panels to create a protective border wherever needed. With a range of panel styles to fit your aesthetic needs customers are sure to be impressed by this eye-catching addition to your establishment's exterior. Mark boundaries create borders and direct foot traffic with this attractive Wausau Tile fence post!Overall Dimensions:Base Length: 6''Base Width: 6''Length: 4''Width: 4''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Camelbak ThermoBak Hydration Pack - 70 oz. (713852710002)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIONIC STEEL 0.62 in. Dia. x 75 ft. Pro Heavy-Duty Stainless Steel Garden Hose, Silver (BI8612)
- MI-T-M Strainer (19-0034)
- YARDGARD Chain Link Fabric, 48"X10 ft., 11.5 ga. (30870R48)
- AMERICAN POSTS WLD WRE FNC 14GA 36""X50' (810F07143650)
- BEKAERT BEKAERT 206165 Barbed Wire, 18 ga, 1320 ft L, 4-Barbed Point (206165)
- ZORO SELECT Chain Link Fencing Fabric, 6 ft. H x 50 ft. L (4LVK9)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- HOMAX Easy Gate No-Sag Gate Kit (80099)
- MIDWEST AIR TECH/IMPORT 72x150' 2 Poultry Net (308498B)
- Wausau Tile Fences & Gates