Wausau Tile

36'' Surface Mount Metal Circular Bike Rack


product price: $665.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a convenient spot for bicyclists to park with the Wausau Tile 32 1/8'' surface mount metal circular bike rack. The construction of this bike rack keeps bicycles looking neat and standing securely upright to create a secure environment in which cyclists can park. It can hold up to 2 bicycles at a time and is perfect for use in front of shops restaurants public parks and other establishments looking to upgrade their parking amenities. The looped design allows this rack to hold high-security locks so that bikes can be firmly fastened and remain secure for peace of mind.Built to endure harsh conditions this durable metal rack features a tough powder-coated finish that ensures complete sealing of crevices and joints and provides excellent resistance to weather and corrosion. This rack can be easily mounted on a hard flat surface as a stable and eye-catching base to hold bicycles wherever needed. Thanks to its extensively durable build this Wausau Tile bike rack will endure the elements for years of reliable service.Overall Dimensions:Diameter: 36''Height: 32 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.