Shop All Bollards
Wausau Tile
36'' Golf Ball Sphere Concrete Bollard TF6208
Mfr # 676TF6208
Zoro # G311636513
product price: $2,171.99
/ea
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF6208
- Zoro # G311636513
- Country of Origin China
- Category Bollards
Description
Crafted from sturdy easy-to-clean concrete this Wausau Tile 36'' golf ball sphere concrete bollard TF6208 is as visually appealing as it is practical! With its generous 36'' diameter the heavy weight of this bollard ensures that the unit will remain securely in place throughout harsh outdoor conditions. Boasting an ultra-durable construction this product is just what you need to outfit your grounds and to ensure optimal protection from collisions or accidents.The all-weather exterior helps this product withstand any environment and the creative golf ball design adds a bit of fun to your aesthetic which makes it a great option for a range of establishments! Plus it can even be used as a quick resting spot for customers to sit on. Go above and beyond to protect your establishment in style with this Wausau Tile concrete bollard!Overall Dimensions:Diameter: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 49 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-500 A2 C1 P5)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-DL)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY12)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385II)
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-48-4.5)
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- VESTIL Bollard - Offset Steel (OBOL-35-4.5)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- Wausau Tile Bollards