Shop All Fences & Gates
Wausau Tile
14 1/2'' x 32'' Aluminum Box Design Quarter Fence Panel
Mfr # 676MF5055
Zoro # G511520261
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF5055
- Zoro # G511520261
- Country of Origin China
- Category Fences & Gates
Description
Upgrade the appearance of your establishment with the Wausau Tile 14 1/2'' x 32'' aluminum box design quarter fence panel. Constructed from sturdy aluminum this panel features a powder-coated finish that provides an additional layer of durability and corrosion-resistance while maintaining the attractive appearance of your building's exterior. The unique box design adds a subtle touch of modern style to complement a wide range of aesthetic preferences.Ideal for use on and around patios plazas parks and streetscapes this panel can be paired with compatible posts and additional panels to create a protective border wherever needed. The compatible posts are available in either inground or surface mounting options to fit your needs. Mark boundaries create borders and direct foot traffic around your establishment's outdoor areas with this attractive Wausau Tile fence panel.Overall Dimensions:Length: 14 1/2''Depth: 2''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 12-in Brass Replacement Sprayer Wand (6-7701)
- GENERAC Generac, Pressure Washer, Carburetor (0J88870123)
- ZORO SELECT Smi-Pnumatc Lwn Mwr Whl, 8 in, 60 lb, Offst (1NXA5)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Green) (588609JJG)
- YARDGARD Poultry Netting, 20 ga., 2", 72"x150 ft. (308498B)
- ESSENTIAL PET PRODUCTS Essential Pet Products TW-14G Twisted Dog Fence Wire - 14 Gauge - 100 ft. (TW-14G)
- GRILLGEAR 63 in. Decorative Lattice Metal Panel Garden Trellis Antique White (GR3845408)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-18G-1000 Heavy Duty Wire - 18 Gauge - 1000 ft. (RFA-18G-1000)
- TENAX Deer Fence, Premium, 7.5ft. x 164 ft. Black (1A120229)
- ZORO SELECT Privacy Screen, Black, 7.8 x 150 Ft. (2A220043)
- ZORO SELECT Poultry Netting, Height 12 In, 50 Ft (4LVE9)
- Wausau Tile Fences & Gates