Shop All Bollards
Wausau Tile
12'' x 30'' Concrete Round Bollard with 3 Reveal Lines TF6005
Mfr # 676TF6005
Zoro # G311595056
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF6005
- Zoro # G311595056
- Country of Origin China
- Category Bollards
Description
Protect your property from damage with this Wausau Tile 12'' x 30'' concrete round bollard with 3 reveal lines TF6005. Crafted from easy-to-clean concrete this safety product is as visually appealing as it is practical! With its generous 12'' x 30'' size the heavy weight of this bollard helps to ensure the unit will stay secure in place no matter what! Boasting an extremely durable construction this product is just what you need to properly outfit your grounds and to ensure optimal protection from collisions or accidents.The all-weather exterior and neutral-colored finish helps this product withstand any environment and seamlessly blend in with your outdoor decor style making it a great option to outfit your facility It also includes a flat top which can be used by customers to rest their drinks purses or other small carrying items on. Plus the three reveal lines towards the top of this bollard add to the overall visual appeal. Go above and beyond to protect your establishment with this Wausau Tile concrete bollard!Overall Dimensions:Diameter: 12''Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- EGA PRODUCTS Industrial Rolling Ladder, 5 Steps, 16"W Perforated Tread, 450 lbs. Capacity (B5020HSU)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Bollard, Fixed, 3", Dome, Natural (SSF03000-D)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 5.06 (BPC-42-4.5)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385EE)
- Wausau Tile Bollards