Shop All Pneumatic Parts
Watts
Watts P-635 0.5 x 0.5 in. Female Quick Connect Swivel Elbow
Mfr # 610053
Zoro # G404087239
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 610053
- Zoro # G404087239
- Country of Origin China
- Category Pneumatic Parts
Description
Features
- Type - Quick Connect Swivel Elbow
- Hold Up To 250 PSI
- No Parts To Assemble Or Lose
- Quick Connect Design Allows Quick & Easy Connections Without The Use Of Installation Tools
- Code Approved For Behind Wall Without Access & Direct In Ground Burial Installations
- NSF-14, NSF-61, CSA/ASTM & UPC Code Listed & Approved
- Excellent Replacement For Qest & Flare It Type Fittings
- Size - 1/2 x 1/2 in. Female
- Dimension - 0.3 x 4 x 6 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (J12MEBO)
- LUBRIPLATE Pgo Fgl-150, 5 Gal Pail, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-150 Gear Fluid (L0810-060)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500)
- D&D Timing Belt, 8M, 30 x 1760mm PL, T220 (1760-8M-30)
- WATTS Filter/Regulator, 0-125, 20Micron, 1/4" (B35-02AHC)
- WATTS Filter/Regulator, 0-125, 20Micronfil, 1/4" (B35-02WHC)
- SPEEDAIRE Sight Glass Kit, Compact (114X60)
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- NORGREN Slip Ring (615-01)
- SPEEDAIRE Jaw, PK3 (42VA72)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- Watts Compressor, Air Tank & Pneumatic Tool Parts