Shop All Ball Valves
Watts
Watts LFWPBV-16 1 x 1 in. Pex Barb Full Port Ball Valve
Mfr # 122518
Zoro # G803684305
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 122518
- Zoro # G803684305
- Country of Origin China
- Category Ball Valves
Description
Features
- Type - Full Port Ball Valve
- Lead Free
- Use With Pex Tubing, Connected With Stainless Steel C Clamps & C Tool, True Value 608-743, Astm F-876
- Astm F-877 To Sdr-9 Dimensional Standards
- Nsf 14 & 61 For Use In Potable Water Systems
- Csa B137.5 Standards
- Nsf Cl-R Certified For Use In Hot Water Systems Where Chlorinated 140 Degree Fahrenheit Degree
- Hot Water Can Be Constantly Re-Circulated
- Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 1/4 Of 1 Percent
- 0.25% Of Lead By Weight
- Meets Ab1953 California & Vt S152 Vermont Low Lead Restrictions
- Size - 1 x 1 in. Pex Barb
- Dimension - 6 x 4 x 1 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-50)
- WATCO 600 Trip Lever Series 16" Chrome Sch. 40 PVC Bath Waste Kit (600-TL-PVC-CP)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-7/8 in. Tube, Steel (CN46)
- ZORO SELECT 2" FNPT Galvanized Cap (5P906)
- WATTS BALL VLV W/DRAIN 1/2"" (123625)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- WATTS Lf70A 3/4 3/4" Lead Free Sweat (LF70A)
- WATTS SOLDER BALL VALVE 1/2"" (123628)
- WATTS Watts 3/4" LFFBV-3C-M1 Ball Valve (88005688)
- WATTS BALL VALVE W/DRAIN 3/4"" (0123629)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/FPM, S/T (TBB1020CPFG)
- Watts Valves