Watts

Watts CBTF12PBG1 0.5 in. Bulkhead Washer Union Mip Polypropylene


product price: $29.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Material: Nylon
  • Color: Black
  • End 1 Diameter: 1/2"
  • End 1 Type: MPT
  • Compatible Pipe Material: Multipurpose
  • Application: Used to Fill/Drain Water or Chemical Spray Tanks
  • Fits For: For Use With Copper, PEX, CPVC and Polybutylene Tubing
Specifications
  • Dimension: 7" H x 5" W x 2.5" L
  • Weight: 0.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.