Shop All Access Doors
Watts
Watts APU9 8 x 8 in. Springfit Access Panel
Mfr # 179783
Zoro # G703999035
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 179783
- Zoro # G703999035
- Country of Origin China
- Category Access Doors
Description
Features
- Type - Springfit Access Panel
- Convenient & Attractive Means To Hide Unsightly Wires, Cables & Pumps While Maintaining Their Accessibility
- Installs Faster & Easier
- No Cutting Is Required
- Integrity Of A Wall Remains Intact
- Plain White Faceplate That Can Be Wallpapered Or Painted To Match A Rooms Decor
- For Hole Sizes - 5 x 6 in.-8 x 8 in.
- Use A 9 in. Panel
- Fits Into Odd Shaped Holes
- Template Is Provided If Cutting Is Necessary
- Made Of Sturdy Polystyrene
- Size - 8 x 8 in.
- Dimension - 9.7 x 9.8 x 1.4 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- KABA ILCO Key Blank, Brass, Type DE6, 5 Pin, PK10 (D1054K-DE6)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- WATTS Access Panel, 5in x 6in to 8in x 8in (APU9)
- WATTS Access Panel, 10inx10in to 14inx14in (APU15)
- ELMDOR Dry Wall Access Door, 10x10, Prime Coat W/ Screwdriver Lock (DW10X10PC-SDL)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS W/ KEYED CYELINDER LOCK (E10202222)
- ACUDOR Hinged Duct Access Door - 24 x 24 (HD50702424)
- KARP Drywall Access Door, KDW Stud Prime 14 x 14 (KDWP1414S)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2020)
- Watts Access Doors