Shop All Access Doors
Watts
Watts APU15 14 x 14 in. Springfit Access Panel
Mfr # 179784
Zoro # G403999090
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 179784
- Zoro # G403999090
- Country of Origin China
- Category Access Doors
Description
Features
- Type - Springfit Access Panel
- Convenient & Attractive Means To Hide Unsightly Wires, Cables & Pumps While Maintaining Their Accessibility
- Installs Faster & Easier
- No Cutting Is Required
- Integrity Of A Wall Remains Intact
- Plain White Faceplate That Can Be Wallpapered Or Painted To Match A Rooms Decor
- For Hole Sizes 10 x 10 in.-15 x 15 in.
- Use A 15 in. Panel
- Fits Into Odd Shaped Holes
- Template Is Provided If Cutting Is Necessary
- Made Of Sturdy Polystyrene
- Size - 14 x 14 in.
- Dimension - 15.7 x 15.8 x 1.3 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Cord Stock - 8mm Cross Section x 25 ft. Long (ZUSA-RC-1467)
- SCHLAGE COMMERCIAL Tailpiece S605228 (S605228)
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge (CPW2000-50)
- ZORO SELECT Shoulder Hook, Length 1/2 In, PK20 (1WBK5)
- WATTS Access Panel, 10inx10in to 14inx14in (APU15)
- WATTS Access Panel, 5in x 6in to 8in x 8in (APU9)
- KARP Recessed Access Door for Drywall, RDW Recessed Stud Prime 24 x 12 (RDWP2412S)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 22Wx22H, Gray (TM-2222CW)
- ELMDOR Fire Rated Access Door, 16x16, Prime Coat W/ Recessed Turn Latch (FR16X16PC-RTL)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK3636)
- KARP Drywall Access Door, KDW Stud Prime 24 x 24 (KDWP2424S)
- Watts Access Doors