Shop All Brass Pipe Fittings
Watts
Watts 49851 10 ft. x 0.25 in. dia. Pre-Cut Copper Tub Type M
Mfr # 3206976
Zoro # G503882124
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3206976
- Zoro # G503882124
- UPC # 685768317913
- Country of Origin China
- Category Brass Pipe Fittings
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- General purpose copper tubing
- For water, air and gas connections
- Code acceptability varies by locale
- .022-.025 wall thickness
- Material: Copper
- Type: M
- Size: 10 ft. x 0.25 in. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI Homewerks 2 in. PVC Slip Ball Valve Full Port (VBVP40LTE8B)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ5)
- SLOAN G2 Optima Plus 8113-1.28 Flush Valve (3250340)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- WATTS Watts 100XL-8-150 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass (100XL-8-150)
- WATTS Watts 100XL-125 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass (100XL-125)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (706110-0602)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- LEGEND VALVE 1/2" CCF TEE (302-343)
- SWIVEL 0.75 in. Compression Union (SW153419)
- LEGEND VALVE 3-1/2" BRASSCOUNTERSUNK PLUG (302-628)
- Watts Fittings