Shop All Plumbing Parts
Watts
Watts 4926655 Pure H2O Carbon Block Replacement Filter for Under Sink
Mfr # 4926655
Zoro # G704109006
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 4926655
- Zoro # G704109006
- UPC # 98268152890
- Country of Origin Unknown
- Category Plumbing Parts
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Replace every 6 months or 2,000 gallons
- End 1 Diameter: 1 in.
- Brand Compatibility: Watts Pure H2O
- Filter Micron Size: 5 micron Removes Chlorine
- Taste and Odor: Yes
- Replacement filter for system: H2O-DWRO300, H2O-DWGC100, H2O-DWGC101
- Weight: 1.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDGN2AE3ABCP)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (461-100X)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- PURTEST Solenoid, Plastic, Black (P079)
- WATTS Pressure Reducing Pilot, For Use with 6AKW2-8 (CP15)
- WATTS Pilot Rebuild Kit (26aRK)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Nickel (CC8148)
- SLOAN Outlet Tube 1-1/2 X 13-1/4 X 1-1/2In. (F189)
- SLOAN 1 In. Plug (H584)
- JONES STEPHENS CP Brass, SJ, 17 Gauge, 1-1/2" x 12" (P38128)
- Watts Plumbing Parts