Shop All Gate Valves
Watts
Watts 405-NRS-RW Cast Iron Gate Valve 10 in FLG 0
Mfr # 700108
Zoro # G605857020
product price: $4,244.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,244.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 700108
- Zoro # G605857020
- UPC # 98268087161
- Country of Origin China
- Category Gate Valves
Description
Watts 405-nrs-rw cast iron gate valve 10 in flg 0700108 the 10 inch non-rising stem resilient wedge flanged gate valve is designed for use in irrigation and water distribution services. It features an epoxy coated cast iron body with ansi b16.1 flanged connections, resilient wedge disc, cast iron bonnet, bronze non-rising stem and is operated by a cast iron handwheel. The resilient wedge disc design offers both positive seating and resistance against high differential pressure. The maximum pressure rating is 200 psi (13.8 bar) cwp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 Chrome Flex Bath Waste, Foot Act Stopper, Innov OF (FLEX924-FA-PVC-CP)
- THRIFCO PLUMBING 3/8 Tee Brass Barstock (5316013)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- ZORO SELECT Shielded Coupling, Pipe Size 1-1/2x1-1/4" (3001-1125)
- WATTS Watts 0 - 6" 408-OS&Y Epoxy Coated Gate Valve (702325)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 3 in FLG 0 (700104)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 6 in FLG 0 (700106)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 4 in FLG 0 (700105)
- WATTS Gate Valve, Class 200, 3 In., Flange (NRS-RW-Gate 3)
- WATTS Gate Valve, Class 250, 3 In. (OSY-RW-Gate 3)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- Watts Gate Valves