Shop All Ball Valves
Watts
Watts 3/8" LFFBV-3C-M1 Ball Valve
Mfr # 88005598
Zoro # G705856718
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 88005598
- Zoro # G705856718
- UPC # 98268447705
- Country of Origin China
- Category Ball Valves
Description
this 3/8 inch 2-piece full port lead free ball valve is used in residential and commercial potable water applications, suitable for a full range of liquids and gases. This valve features a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball, virgin ptfe seats and seals, a bottom loaded blowout proof stem, and steel handle. The temperature range is minus 40 to 400 degrees f (minus 40 to 204 degrees c) and the pressure rating is 600 psi (41 bar) wog non-shock and 150 psi (10.3 bar) wsp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, HD, Spring, 2.13", Zinc Bolt, PK10 (B9224-0213 B)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9800)
- ZORO SELECT 8" x 10 ft Non-Threaded PVC Pipe Sch 40 (H0400800PW1000)
- DURA FAUCET DESIGNER PULL-OUT SPRAYER REPLACEMENT - BRUSHED SATIN NICKEL (DF-RK850-SN)
- WATTS Watts 3/4" LFFBV-3C-M1 Ball Valve (88005688)
- WATTS Watts 1/2" 1450F Relief Valve (388798)
- WATTS BALL VLV W/DRAIN 1/2"" (123625)
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- WATTS BALL VALVE W/DRAIN 3/4"" (0123629)
- WATTS Watts 1/2" LFFBV-3C-M1 Ball Valve (88005687)
- TMG 1-1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10601TMG)
- Watts Valves