Shop All Pump Parts
Watts
Watts 3517-08 AquaLock Union Elbow - 3/8" CTS, Each
Mfr # 3517-08
Zoro # G402487444
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet (In.) 3/8 Push to connect
- Outlet (In.) 3/8 Push to connect
- Min. Operating Temp. 33°F
- Max. Working Pressure (PSI) 250
- Series 3517
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3517-08
- Zoro # G402487444
- UPC # 98268298598
- Country of Origin United States
- Category Pump Parts
Details
Inlet (In.) | 3/8 Push to connect |
Outlet (In.) | 3/8 Push to connect |
Min. Operating Temp. | 33°F |
Max. Working Pressure (PSI) | 250 |
Series | 3517 |
Max. Operating Temp. | 75°F |
Green Environmental Attributes | Lead Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEPTUNE 525-A-N3 Simplex Hydraulic Metering Pump, Series 500-A. 7 GPH at 100 psi, 900 psi Max (525-A-N3)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380, 168434)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR10-0010)
- WATTS Watts 3519-1008 AquaLock Male Elbow - 1/2" CTS x 1/2" NPT, Each (3519-1008)
- WATTS Watts MAXVOC-975RV Flowmatic Carbon Block Replacement Cartridge #6 (MAXVOC-975RV)
- WATTS Watts FP-WP100 Watts Flowmatic Winterizing By-Pass Plate (FP-WP100)
- WATTS Rubber Parts Kit 009-M2 2" (0887547)
- WATTS Watts 013520-1012 AquaLock Female Swivel Elbow - 1/2" CTS x 3/4" NPS, Each (013520-1012)
- WATTS Watts 013540-10 AquaLock Check Valve Union - 1/2" CTS, Each (013540-10)
- DRESSER Stainless Disc Holder Guide, 4845401 (4845401)
- Watts Pump Parts